
Dc Pwr F/Gd/Itronix
Mfr # GD1950-2189
Zoro # G5269513
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
19V DC
Includes
Cigarette Lighter Cable, (2) Output Cable to Computer.
Max. Output Current
5A
Input Voltage Range
11 to 16 V DC
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GD1950-2189
Zoro #
G5269513
UPC #
767377005891
Country of Origin
Unknown
Details
Item
DC Converter
Output Voltage
19V DC
Includes
Cigarette Lighter Cable, (2) Output Cable to Computer.
Max. Output Current
5A
Input Voltage Range
11 to 16 V DC
Device Supported
Notebook
Max. Output Power
95 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.