
DC/DC 11-16 ABS USBC ST
Mfr # USBC100-5461
Zoro # G116265093
product price: $202.99
/ea
Free Shipping & Returns
Key Features
USB Type-C
Yes
Color
Black
Input Voltage Range
11 V DC - 16 V DC
Input Voltage
11 V DC, 16 V DC
Input Connectors Detail
S/T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC100-5461
Zoro #
G116265093
UPC #
-
Country of Origin
China
Details
Item
DC/DC Adapter
USB Type-C
Yes
Color
Black
Input Voltage Range
11 V DC - 16 V DC
Input Voltage
11 V DC, 16 V DC
Input Connectors Detail
S/T
Maximum Output Power
100 W
Device Supported
Mobile Device
Output Connectors Detail
USB-C
Package Contents
USBC100-5461 DC/DC Adapter, Barewire 36" Input Cable, USB-C 36" output cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.