
DC/DC 60W 12-32 ALM USBC SMK
Mfr # USBC-4815
Zoro # G016105895
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Notebook, Mobile Device
Input Voltage Range
12 V DC - 32 V DC
Input Voltage
12 V DC, 32 V DC
Input Connectors Detail
SMK
Universal Adapter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-4815
Zoro #
G016105895
UPC #
-
Country of Origin
China
Details
Device Supported
Notebook, Mobile Device
Input Voltage Range
12 V DC - 32 V DC
Input Voltage
12 V DC, 32 V DC
Input Connectors Detail
SMK
Universal Adapter
Yes
USB Type-C
Yes
Item
DC/DC Adapter
Output Connectors Detail
USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.