Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DONGL DELL BONDI TO USBC 4IN

  • Mfr # DE2UC-5532

  • Zoro # G016105888


product price: $66.95
/ea

Key Features

Second End Connector Detail
USB-C cable (straight)
First End Connector Type
Bondi
Device Supported
Notebook, Tablet, Computer, Power Adapter
First End Connector Detail
Bondi (5.0 x 7.4 mm)
Cable Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2UC-5532
Zoro #
G016105888
UPC #
-
Country of Origin
China

Dimensions

Cable Length
4 in

Details

Second End Connector Detail
USB-C cable (straight)
First End Connector Type
Bondi
Device Supported
Notebook, Tablet, Computer, Power Adapter
First End Connector Detail
Bondi (5.0 x 7.4 mm)
Item
Charging Cable
Second End Connector Type
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.