Zoro Homepage

Dual Adapt F/ Pansnc Tb

  • Mfr # PA15-19-1886

  • Zoro # G6219666


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Depth
1.3"
Width
2.4"
Height
7.5"
Product Type
Auto Adapter
Compatibility
Hewlett-Packard Deskjet 460 Printer Panasonic ToughBook Notebooks: CF18, CF19, CF28, CF29, CF30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA15-19-1886
Zoro #
G6219666
UPC #
767377003866
Country of Origin
Unknown

Dimensions

Depth
1.3"
Width
2.4"
Height
7.5"

Details

Product Type
Auto Adapter
Compatibility
Hewlett-Packard Deskjet 460 Printer Panasonic ToughBook Notebooks: CF18, CF19, CF28, CF29, CF30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.