Zoro Homepage

Dual Output Adapt F/Tb, PA15-15-1795

  • Mfr # PA15-15-1795

  • Zoro # G5394427


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Depth
5.4 in
Width
3 in
Package Contents
DC Power Adapter, Stripped & Tinned Input Cable, Cigarette Lighter Input Cable, Output Cable From Adapter To Computer, Hardwired Output Cable From Adapter To Computer
Output voltage
15.6 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA15-15-1795
Zoro #
G5394427
UPC #
767377005655
Country of Origin
Unknown

Dimensions

Height
1 in
Depth
5.4 in
Width
3 in
Outer Tip Size
0.22 in
Inner Tip Size
98.4 mil, 82.7 mil

Details

Package Contents
DC Power Adapter, Stripped & Tinned Input Cable, Cigarette Lighter Input Cable, Output Cable From Adapter To Computer, Hardwired Output Cable From Adapter To Computer
Output voltage
15.6 V DC
Product Type
Auto Adapter
Product Name
DC Power Adapter
Compatibility
Panasonic Toughbook Notebooks: 01,17,18,19,25,27,28,29,30,33,34,35,37,45,47,48,50,51,61,62,63,71,72,73,C1,D1,F8,F9,H1,H2,R1,R4,R5,T1,T2,T4,T5,T7,T8,U1,W2,W4,W5,W7,W8,Y2,Y4,Y5Brother-Pentax PocketJet Printers: 3,6
Input voltage range
11 V DC - 16 V DC
Weight (Approximate)
14 oz
Maximum Output Current
5 A
Device Supported
Notebook, Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.