
Dual Rugged Usb Adapter
Mfr # USBML2-3215
Zoro # G6204257
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
5 V DC
Input Voltage
12V DC - 32V DC
Features
Environmentally Friendly
Product Type
AC Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBML2-3215
Zoro #
G6204257
UPC #
767377007307
Country of Origin
Unknown
Details
Output Voltage
5 V DC
Input Voltage
12V DC - 32V DC
Features
Environmentally Friendly
Product Type
AC Adapter
Item
AC Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Input Voltage Range
12 V DC - 32 V DC
Package Contents
Dual Rugged USB Adapter, 3 x Input Cables
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.