100W USBC DC POWER ADAPTER, 11-16VIN, BARE-WIRE INPUT, STRAIGHT USBC
Mfr # USBC100-5461
Zoro # G415440177
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Package Contents
USBC100-5461 DC/DC Adapter Barewire 36 in Input Cable USB-C 36 in output cable
Input Voltage
11 V DC, 16 V DC
Cable Length
3 ft
Input Voltage Range
11 V DC - 16 V DC
Output Connectors Detail
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC100-5461
Zoro #
G415440177
UPC #
767377012646
Country of Origin
United States
Dimensions
Cable Length
3 ft
Details
Package Contents
USBC100-5461 DC/DC Adapter Barewire 36 in Input Cable USB-C 36 in output cable
Input Voltage
11 V DC, 16 V DC
Item
DC/DC Adapter
Input Voltage Range
11 V DC - 16 V DC
Output Connectors Detail
USB-C
Color
Black
USB Type-C
Yes
Maximum Output Power
100 W
Input Connectors Detail
S/T
Compatible Devices
Mobile Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.