Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lind 90W AC Adapter - 90W

  • Mfr # DE2045-1320

  • Zoro # G114884937


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Max. Output
90 W
Output Voltage
20V DC
Width
3 in
Height
1.2 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2045-1320
Zoro #
G114884937
UPC #
767377004337
Country of Origin
United States

Dimensions

Width
3 in
Height
1.2 in
Depth
5 in

Details

Item
Auto Adapter
Max. Output
90 W
Output Voltage
20V DC
Device Supported
Notebook
Compatibility
Dell:Inspiron: 1150/8500/9200/9300/100L, Latitude: D800/D810/X300, Precision: M20/60/70 Mobile Workstations
Input Voltage
12V DC to 32V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.