Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lind Auto/Airline Notebook DC Adapter - 20 V DC Output - 4.50 A

  • Mfr # DE2045-1342

  • Zoro # G714885013


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
11V DC to 16V DC
Max. Output Current
4.50 A
Output Voltage
20 V DC
Device Supported
Notebook
Compatibility
Dell Inspiron Notebooks:11508500860092009300Dell Latitude Notebooks:D610D800D810X300100LDell Precision Series Notebooks:M60M70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2045-1342
Zoro #
G714885013
UPC #
767377004290
Country of Origin
United States

Details

Item
Auto/Airline Adapter
Input Voltage
11V DC to 16V DC
Max. Output Current
4.50 A
Output Voltage
20 V DC
Device Supported
Notebook
Compatibility
Dell Inspiron Notebooks:11508500860092009300Dell Latitude Notebooks:D610D800D810X300100LDell Precision Series Notebooks:M60M70
Maximum Output Current
4.50 A
Compatible Devices
Notebook
Input Voltage Range
11 V DC - 16 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.