Zoro Homepage

Lind PA1580-1921 Auto Adapter - For Notebook - 8A - 15V DC

  • Mfr # PA1580-1921

  • Zoro # G614884871


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Panasonic Notebooks:Toughbook 51, Toughbook 74, Toughbook CF52
Max. Output Current
8A
Output Voltage
15V DC
Input Voltage
11V DC to 16V DC
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1580-1921
Zoro #
G614884871
UPC #
767377004375
Country of Origin
United States

Details

Item
Auto Adapter
Compatibility
Panasonic Notebooks:Toughbook 51, Toughbook 74, Toughbook CF52
Max. Output Current
8A
Output Voltage
15V DC
Input Voltage
11V DC to 16V DC
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.