Zoro Homepage

Lind ToughBook CF Series DC Adapter - 15.6 V DC Output - 5 A

  • Mfr # PA1650-1253

  • Zoro # G614936402


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Compatibility
Panasonic ToughBook:CF01, CF17, CF18, CF25, CF27, CF28, CF29, CF33, CF34, CF35, CF37, CF45, CF47, CF48, CF50, CF51, CF61, CF62, CF63, CF71, CF72, CF73, W2 series
Standards
CE
Max. Output Current
5A
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1650-1253
Zoro #
G614936402
UPC #
767377003538
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Depth
1.2 in

Details

Item
Auto/Airline Adapter
Compatibility
Panasonic ToughBook:CF01, CF17, CF18, CF25, CF27, CF28, CF29, CF33, CF34, CF35, CF37, CF45, CF47, CF48, CF50, CF51, CF61, CF62, CF63, CF71, CF72, CF73, W2 series
Standards
CE
Max. Output Current
5A
Device Supported
Notebook
Input Voltage
12V DC to 32V DC
Output Voltage
15.6V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.