Multi-Bay Battery Charger
- Mfr # DECHCB-5439
- Zoro # G214909103
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Input Voltage
19.5V DC
Device Supported
Tablet PC, Notebook
Number of Batteries Supported
16
Battery Size Supported
Proprietary Battery Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DECHCB-5439
- Zoro #
- G214909103
- UPC #
- 767377012523
- Country of Origin
- United States
- Item
- Multi-Bay Battery Charger
- Color
- Black
- Input Voltage
- 19.5V DC
- Device Supported
- Tablet PC, Notebook
- Number of Batteries Supported
- 16
- Compatibility
- Dell Rugged Notebook Batteries: 5420 5424 5430 7330 7424
- Compatible With
- Dell Rugged Notebook Batteries: 5420, 5424, 5430, 7330, 7424
Dimensions
- Battery Size Supported
- Proprietary Battery Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.