Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lind Equipment 20 ft. 28/2 and 24/2 Retractable Cord Reel 0 Outlets 30VDC Voltage LE2320USB

20 ft. 28/2 and 24/2 Retractable Cord Reel 0 Outlets 30VDC Voltage (Discontinued)

  • Mfr # LE2320USB
  • Zoro # G7568513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE2320USB
Zoro #
G7568513
UPC #
094720853084
Country of Origin
China

Dimensions

Feeder Cord Length
2 ft.
Cable Length
20 ft
Overall Width
6-1/2"
Overall Depth
2-1/2"
Cord Length
20 ft.
Overall Height
6-1/2"
Overall Length
20 ft

Details

Item
USB Cable
Voltage
30VDC
Reel Color
Black
Cord Color
Black
Number of Outlets
0
Temp. Range
0 Degrees to 75 Degrees F
Cord Ending NEMA Configuration
No Configuration
Connector Type
A Male to A Female
NEC Cord Designation
USB 2.0
Cord Included
Yes
Indoor / Outdoor
Indoor
Feeder Cord Ending NEMA Configuration
No Configuration
Includes
Wall/Ceiling Mounting Bracket
Gauge/Conductor
28/2 and 24/2
Features
Wall/Ceiling Mounting Bracket
Color
Black
Enclosed Reel
Yes
Reel Mounting
Bracket
Feeder Cord Ending
USB Plug
USB Specification
2.0
Reel Material
Plastic
Standards
cULus
Cord Ending
USB Plug
Product Type
USB Cable
End 1 Connection Type
Type A
End 2 Connection Type
Type A
End 2 Number of Connections
1
End 1 Number of Connections
1

Description

USB Cable, USB Specification 2.0, 20 ft, Color Black, Connector Type A Male to A Female, Wall/Ceiling Mounting Bracket, cULus Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.