Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, Corded, 24000lm, LED

  • Mfr # XP980LED-TR

  • Zoro # G602595901


product price: $2,882.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Power Source
Corded
Lamp Life
50,000 hr
Height
14 in
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP980LED-TR
Zoro #
G602595901
UPC #
-
Country of Origin
Canada

Dimensions

Height
14 in
Depth
3.75 in
Width
15 1/2 in
Maximum Height Adjustment
14 in
Cord Length
50 ft

Details

Item
Flood Light
Color
Yellow
Power Source
Corded
Lamp Life
50,000 hr
Standards
cULus
Features
Easily Portable, Energy-Saving Device for a Greener Footprint, Instant Start-up, at Full Output, Even in Cold Temperatures, Lower Total Cost of Ownership
Voltage
90 to 277 V AC
NEC Cord Designation
SOOW
NEMA Plug Configuration
5-15P
Number of Lamp Heads
1
Includes
Yoke
Lamp Watts
200 W
Lamp Included
No
Replacement Lamp
No
Guard Type
Polycarbonate
Type
Tripod
Rated Life
50,000 hr
IP Rating
IP65
Watts
200 W
Lumens
24000
Lighting Technology
LED
Amperage Draw
~1.7A @ 120V
Safety Rated
Class I, Class II, Div. 1
Safety Rating
Class I, Division 1, Groups B,C & D, Class II, Groups E,F & G
Gauge/Conductor
16/3
Includes Bulb
Built-In
Lamp Guard
Polycarbonate Guard
Color Temperature
4500K
Cord Designation
SOOW
Frame Material
Aluminum
Number of Cord Wires
3
Frame Color
Yellow
Job Light Type
Tripod Light
Beam Angle
120 Degrees
Maximum Brightness
24,000 lm
Mount Type
Yoke
Replacement Bulb Part Number
No
Operating Voltage
90 to 277V AC
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Includes Batteries
No
Resistance Properties
Explosion Proof
Number of Brightness Levels
1
Cord Wire Gauge
12 AWG
Light Distribution
Flood
Brightness Levels
24,000 lm
Current
1.66 A @ 120V
Head Color
Yellow

Description

Flood Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 24,000 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Yoke, Frame Color Yellow, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, IP Rating IP65, Maximum Height Adjustment 14 in, Beam Angle 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.