Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, Corded, 5600lm, LED

  • Mfr # XP970LED-TD

  • Zoro # G102595920


product price: $2,598.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Power Source
Corded
Lamp Life
50,000 hr
Height
11 in
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP970LED-TD
Zoro #
G102595920
UPC #
-
Country of Origin
Canada

Dimensions

Height
11 in
Depth
3.75 in
Width
12.5 in
Maximum Height Adjustment
11 in
Cord Length
50 ft

Details

Item
Flood Light
Color
Yellow
Power Source
Corded
Lamp Life
50,000 hr
Standards
cULus
Features
Energy-Saving Device for a Greener Footprint, Lower Total Cost of Ownership, Reduced Downtime on Job Sites, Safer Working Environment
Voltage
90 to 277 V AC
Watts
40 W
Safety Rated
Class I, Class II, Div. 1
Safety Rating
Class I, Division 1, Groups B,C & D, Class II, Groups E,F & G
Guard Type
Polycarbonate
Lumens
5600
Gauge/Conductor
16/3
Rated Life
50,000 hr
Type
Tripod
Replacement Lamp
No
Lamp Watts
40 W
NEC Cord Designation
SOOW
Lighting Technology
LED
Includes
Yoke
Lamp Included
No
IP Rating
IP65
Amperage Draw
~0.3A @ 120V
NEMA Plug Configuration
5-15P
Number of Lamp Heads
2
Job Light Type
Tripod Light
Head Color
Yellow
Color Temperature
4500K
Lamp Guard
Polycarbonate Guard
Operating Voltage
90 to 277V AC
Frame Material
Aluminum
Cord Wire Gauge
16 AWG
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Number of Cord Wires
3
Includes Bulb
Built-In
Mount Type
Tripod, Yoke
Replacement Bulb Part Number
No
Resistance Properties
Explosion Proof
Frame Color
Yellow
Number of Brightness Levels
1
Maximum Brightness
5,600 lm
Cord Designation
SOOW
Light Distribution
Flood
Includes Batteries
No
Current
0.33 A @ 120V
Brightness Levels
5,600 lm

Description

Flood Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 5,600 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Yoke, Frame Color Yellow, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, IP Rating IP65, Maximum Height Adjustment 11 in, Color Rendering Index Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.