Zoro Homepage

LED Dock Light Head Only, 38W, 3500 Lumens, 5700K

  • Mfr # L41LEDH

  • Zoro # G708445292


product price: $449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L41LEDH
Zoro #
G708445292
UPC #
-
Country of Origin
United States

Description

Lind equipment l41ledh by utilizing the latest advancements in led technology, the l41ledh uses only a fraction of the energy of a quartz halogen or incandescent light while providing a bright, uniform light to fully illuminate even the longest of trailers. The light gives off almost no heat, meaning a much safer light with little or no maintenance. Heavy duty enough to withstand the rugged environment of a typical loading dock area, the l41ledh has what it takes to ensure you can get your job done safely and efficiently. 50,000 average life hours. no bulb replacement required. cool to the touch, even if left running for extended periods of time. low energy usage. instant start-up, at full output, even in cold temperatures. durable cast aluminum housing. yellow powder-coat finish for maximum visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.