Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular, Low Wattage, LED, 2400lm

  • Mfr # LE360LEDS-10P10C

  • Zoro # G402668140


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Watts
20 W
Color Temperature
4500K
Light Color
White
Lumens
2400
Lens Type
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE360LEDS-10P10C
Zoro #
G402668140
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/2 in
Height
7 in
Overall Height
7 in
Length
7 in
Power Cord Length
10 ft
Head Diameter
2.75 in
Overall Depth
2.7 in
Manufacturer Warranty Length
3 yr

Details

Item
Modular, Low Wattage
Watts
20 W
Color Temperature
4500K
Light Color
White
Lumens
2400
Lens Type
Polycarbonate
Lamp Life
50,000 hr
Standards
CE, cETLus Listed
Rated Life
50,000 hr
Features
40% Less Energy Usage Compared to LED Bulb Based String Lights, Effortlessly Branch Off into Individual Rooms or in Other Directions as Required
Lens Material
Polycarbonate
Power Source
Corded
Temp. Range
-40 Degrees to 140 Degrees F
Housing Color
Yellow
Warranty
3 yr
Housing Material
Plastic; Aluminum
Number of Lightheads
1
Includes
Triple-Tap Connector
Voltage
90 to 277 V
Color
Yellow
Number of Lamp Heads
1
Lamp Watts
20 W
IP Rating
IP64
Color Rendering Index
Not Rated
Lighting Technology
LED
Includes Bulb
Built-In
Hazardous Location Specification
Not Rated
Cord Wire Gauge
14 AWG
Maximum Brightness
2,400 lm
Head Color
Yellow
Brightness Levels
2,400 lm
Mount Type
Yoke
Switch Type
No Switch
Number of Bulb Fixtures
1
Number of Cord Wires
3
NEMA Plug Configuration
5-15P
Current
0.17 A @ 120V
Lamp Guard
Plastic
Cord Designation
SJTW
Job Light Type
String Light
Plug Type
Straight Blade
Operating Voltage
120V AC
Resistance Properties
Weather Resistant
Wattage
20 W
Frame Color
Yellow
Head Material
Aluminum; Plastic

Description

Modular, Low Wattage, Bulb Base Type Not Applicable, Color Temperature 4500K, Head Diameter 2.75 in, IP Rating IP64, Lighting Technology LED, Maximum Brightness 2,400 lm, Mount Type Yoke, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 2.7 in, Overall Height 7 in, Power Cord Length 10 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 20 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated, Job Light Type String Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.