Zoro Homepage

Plastic, LED, 8000lm

  • Mfr # TLS-100XPLED

  • Zoro # G602492569


product price: $7,095.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Voltage
120 V
Color
Black
Head Material
Plastic
Warranty
3 yr
Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS-100XPLED
Zoro #
G602492569
UPC #
-
Country of Origin
Canada

Dimensions

Length
18 1/2 in
Width
5 in
Overall Height
18 in
Head Diameter
5 in
Power Cord Length
100 ft
String Overall Length
100 ft
Overall Depth
5 in

Description

Plastic, Bulb Base Type Not Applicable, Bulb Spacing Not Applicable, Color Temperature 4500K, Head Diameter 5 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 8,000 lm, Mount Type Cable, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 5 in, Overall Height 18 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated, Hazardous Location Specification Class I, Div 1, Group C, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.