Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Heavy-Duty LED Flood Light - 50W, 4-8' Tripod

  • Mfr # LE970LED-TR

  • Zoro # G708661142


product price: $689.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE970LED-TR
Zoro #
G708661142
UPC #
-
Country of Origin
China

Description

Lind equipment le970led-tr using the newest led technology, the portable 50w beacon light flood light puts out the same amount of usable light on your work site as a 500w quartz halogen, with none of the downsides of the quartz halogen lights. the beacon light flood light generates light via a 50w led integrated chip, which is solid state construction and can therefore endure shocks, vibrations and rough handling without breaking the leds. also, the beacon light is cool running and safe to touch even when left operating for hours and days on end. all these benefits, and you use significantly less energy when running the beacon light; 90% less than a 500w quartz halogen flood light. remote worksites can save significant generator capacity and might even be able to drop down a generator size or drop an entire generator completely. you can save almost $200/year in electricity costs alone when using the 50w beacon light flood light in place of a 500w quartz halogen flood light.built with construction, military, industrial and emergency services in mind, the le970led beacon light products are extremely rugged and meant for the toughest workplaces. with no bulbs to break or replace, this portable light will always be ready to work for you.the le970led 50w beacon light led flood lights come with a wide variety of mounting options see alternative skus. this sku comes with a 4-8' aluminum tripod. features: equivalent light output to a 500w quartz halogen but with 90% less power usage low weight 10lbs light head, easily transported rugged construction, no moving parts no bulbs to break or replace rated for use indoors and outdoors, even in wet locations cetlus approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.