Shop LIND EQUIPMENT
See all product information
Create Account
SJTW GFCI Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 3 Outlets, 2 ft
- Mfr # 26020TC-2503**
- Zoro # G908588751
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Power Indicator
No
Gauge/Conductor
12/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26020TC-2503**
- Zoro #
- G908588751
- UPC #
- -
- Country of Origin
- Honduras
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 2 ft
Details
- Item
- GFCI Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 3
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
Description
These portable gfcis are durable enough to be used both indoors and outdoors on the toughest work environments. Rainproof rated and listed for outdoor use, these are the units you need for ground-fault protection on the job site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.