Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small, Portable, Lightweight, LED, 15250lm

  • Mfr # LE-HB120LED

  • Zoro # G803044598


product price: $259.35
/ea
Free Shipping & Returns

Key Features

Voltage
90 to 277 V AC
Lumens
15250
Standards
CE, cETLus Listed
Includes
Cord
Features
A Quick-Out-Of The-Box Plug and Play Lighting That Replace Traditional 400 W Metal-Halide Lights Intended for High Ceiling Heights, Area Lighting for High Ceiling Heights, General Contractors. Warehousing, Industrial Expansion and Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-HB120LED
Zoro #
G803044598
UPC #
-
Country of Origin
China

Dimensions

Max. Extension Height
2 in
Housing Dia.
Shade -12 in
Cord Length - Job Site Lighting
3 ft
Overall Height
2 in
Manufacturer Warranty Length
3 yr
Head Diameter
12 in
Overall Depth
12 in
Power Cord Length
3 ft

Details

Item
Small, Portable, Lightweight
Voltage
90 to 277 V AC
Lumens
15250
Standards
CE, cETLus Listed
Includes
Cord
Features
A Quick-Out-Of The-Box Plug and Play Lighting That Replace Traditional 400 W Metal-Halide Lights Intended for High Ceiling Heights, Area Lighting for High Ceiling Heights, General Contractors. Warehousing, Industrial Expansion and Construction
Number of Lamp Heads
1
Color
Yellow
Replacement Lamp
No
Lamp Included
No
NEC Cord Designation
STJOW
Power Source - Job Site Lighting
Corded (AC)
Light Distribution - Job Site Lighting
360 Degrees
Item - Job Site Lighting
Temporary Job Site Light
Lamp Guard
Polycarbonate
Guard Type
Polycarbonate
Power Source
Corded
Lamp Life
50,000 hr
Safety Rated
Not Safety Rated
Gauge/Conductor
18/3
NEMA Plug Configuration
5-15P
Charge Time
Not Battery Operated
Type - Job Site Lighting
Tripod
Lighting Technology
LED
Switch Type
No Switch
Lens Material
Polycarbonate
Amperage Draw
~1.0A @ 120V
IP Rating
IP65
Lamp Watts
120 W
Run Time - Job Site Lights
Not Battery Powered
Light Distribution
360 Degrees
Rated Life
50,000 hr
Current
1 A @ 120V
Number of Bulb Fixtures
1
For Location
Outdoor
Frame Color
Yellow
Hazardous Location Specification
Not Rated
Color Temperature
4500K
Resistance Properties
Weather Resistant
Cord Wire Gauge
18 AWG
Job Light Type
Tripod Light
Maximum Brightness
15,250 lm
Mount Type
Yoke
Replacement Bulb Part Number
No
Operating Voltage
90 to 277V AC
Color Rendering Index
Not Rated
Number of Cord Wires
3
Brightness Levels
15,250 lm
Cord Designation
SJTOW
Head Color
Yellow
Wattage
120 W
Includes Bulb
Built-In
Head Material
Aluminum

Description

Small, Portable, Lightweight, Bulb Base Type Not Applicable, Color Temperature 4500K, Head Diameter 12 in, IP Rating IP65, Lighting Technology LED, Maximum Brightness 15,250 lm, Mount Type Yoke, Number of Bulb Fixtures 1, Operating Voltage 90 to 277V AC, Overall Depth 12 in, Overall Height 2 in, Power Cord Length 3 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 120 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.