Zoro Homepage

StaticSure Wall Mount, 20 ft. Coiled Cord

  • Mfr # LE600-20CR-2SL

  • Zoro # G8919084


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Ambient Temp. Range
-40 Degrees to 122 Degrees F
Length
22 ft
Width
4 in
Includes
2 ft Straight Cord with Lugs, 20 ft Coiled Cord with Small Drum Clamp
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE600-20CR-2SL
Zoro #
G8919084
UPC #
-
Country of Origin
Canada

Dimensions

Length
22 ft
Width
4 in
Depth
4 in
Length (Straight Wireway)
22 ft

Details

Item
StaticSure Wall Mount
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Includes
2 ft Straight Cord with Lugs, 20 ft Coiled Cord with Small Drum Clamp
Safety Rating
cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
IP Rating
65

Description

StaticSure Wall Mount, Includes 2 ft Straight Cord with Lugs, 20 ft Coiled Cord with Small Drum Clamp, IP Rating 65, Ambient Temp. Range -40 Degrees to 122 Degrees F, Length 22 ft, Width 4 in, Depth 4 in, Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.