
Lind DC Adapter - For Notebook - 5.5A - 15.6V DC
Mfr # PA1555-2123
Zoro # G5174663
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Width
2.7 in
Depth
5.4 in
Includes
DC Adapter, Bare wire input cable, Output Cable to Computer
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA1555-2123
Zoro #
G5174663
UPC #
767377004788
Country of Origin
Unknown
Dimensions
Height
1.5 in
Width
2.7 in
Depth
5.4 in
Details
Item
DC Converter
Includes
DC Adapter, Bare wire input cable, Output Cable to Computer
Device Supported
Notebook
Input Voltage
11V DC to 16V DC
Output Voltage
15.6V DC
Compatibility
Panasonic Toughbook Series Notebooks:CF18, CF19, CF29, CF30, CF50, CF51, F8, H1, R1, R4, R5, T1, T2, T4, T5, T7, T8, U1, W2, W4, W5, W7, W8, Y2, Y4, Y5
Max. Output Current
5.50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.