
Lind Electronics DC Converter - 12 V DC Input - 19 V DC Output - 5 A
Mfr # HP1950-3500
Zoro # G5269102
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Output Voltage
19V DC
Max. Output Current
5A
Compatibility
Hp 5740 Thin Client Server
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP1950-3500
Zoro #
G5269102
UPC #
767377007888
Country of Origin
Unknown
Details
Item
DC Converter
Input Voltage
12V DC
Output Voltage
19V DC
Max. Output Current
5A
Compatibility
Hp 5740 Thin Client Server
Device Supported
Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.