Zoro Homepage

Lind Electronics HP1963-2336 DC Adapter - 120 W - 19 V DC Output - 6.30 A

  • Mfr # HP1963-2336

  • Zoro # G5324917


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Bare Wire Input Cable 36 Inches, Output Cable to Computer 36 Inches
Height
5 in
Depth
1.2 in
Width
3 in
Weight (Approximate)
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1963-2336
Zoro #
G5324917
UPC #
767377005242
Country of Origin
Unknown

Dimensions

Height
5 in
Depth
1.2 in
Width
3 in

Details

Item
DC Converter
Includes
Bare Wire Input Cable 36 Inches, Output Cable to Computer 36 Inches
Weight (Approximate)
13 oz
Compatibility
HP Compaq Ultra Slim SFF PCs: DC7800,DC7900
Maximum Output Power
120 W
Product Type
DC Converter
Package Contents
HP1963-2336 DC Adapter, Bare Wire Input Cable 36 Inches, Output Cable to Computer 36 Inches
Output voltage
19 V DC
Product Name
HP1963-2336 DC Adapter
Maximum Output Current
6.30 A
Input voltage range
11 V DC - 16 V DC
Device Supported
Notebook
Max. Output Current
6.30 A
Output Watts
120 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.