Zoro Homepage

Lind Electronics SE0940-1247 Auto Adapter - 12 V DC Input - 9 V DC Output - 4 A

  • Mfr # SE0940-1247

  • Zoro # G5176115


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V DC
Output Voltage
9V DC
Includes
Cigarette Lighter Cable, Adapter to Printer Cable
Height
3.7 in
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE0940-1247
Zoro #
G5176115
UPC #
767377007048
Country of Origin
Unknown

Dimensions

Height
3.7 in
Width
1.6 in
Depth
0.9 in

Details

Item
Auto Adapter
Input Voltage
12V DC
Output Voltage
9V DC
Includes
Cigarette Lighter Cable, Adapter to Printer Cable
Device Supported
Printer
Max. Output Current
4A
Compatibility
Seiko Thermal Printers:DPU-S445, MPU-L465, DPU-3445

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.