
Lnd Dc Pwr Adpt F/Planr Montr
Mfr # PL1250-2009
Zoro # G5333195
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
2.4 in
Height
1.3 in
Depth
5 in
Input voltage
12 V DC
Compatibility
Planar LCD Monitors: XP15SSA,LA15,XP15SSA,PT1500M,PT1500MU,PT1501M,PT1501MU,PT150M,PT150MU,XP17W,PQ1710M,PT1700M,PT1700MU,PT1700MX,PT1701M,PT1701MU,PT1710MX,PT170M,PT170MU,PT1705MU,PX1710M,PX171M-BK,PX171M-SI,ND1750 (single connector),PQ1910M,PT1910MX,PX191,PX1910M,PT1915MU,ND1950,PT120,PE1500,PL1500M,PT1503N,PT1503NT,FWT1503Z,PV150,CT1744Z,CT1744NUT,PE1700,PT1704,PV174,CT1904ADU,CT1904ZU,PE1900,PL1900,PL191M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL1250-2009
Zoro #
G5333195
UPC #
767377004818
Country of Origin
Unknown
Dimensions
Width
2.4 in
Height
1.3 in
Depth
5 in
Details
Input voltage
12 V DC
Compatibility
Planar LCD Monitors: XP15SSA,LA15,XP15SSA,PT1500M,PT1500MU,PT1501M,PT1501MU,PT150M,PT150MU,XP17W,PQ1710M,PT1700M,PT1700MU,PT1700MX,PT1701M,PT1701MU,PT1710MX,PT170M,PT170MU,PT1705MU,PX1710M,PX171M-BK,PX171M-SI,ND1750 (single connector),PQ1910M,PT1910MX,PX191,PX1910M,PT1915MU,ND1950,PT120,PE1500,PL1500M,PT1503N,PT1503NT,FWT1503Z,PV150,CT1744Z,CT1744NUT,PE1700,PT1704,PV174,CT1904ADU,CT1904ZU,PE1900,PL1900,PL191M
Input voltage range
11 V DC - 16 V DC
Device Supported
LCD Monitor
Product Name
PL1250-2009 Auto Adapter
Maximum Output Current
5 A
Output voltage
12 V DC
Weight (Approximate)
2 oz
Additional Information
PL1250-2009 Auto Adapter, 18-Inches Cigarette Lighter Cable, 36-Inches Output Cable to Display
Product Type
Auto Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.