
Motion Comp M 1200 Tablet
Mfr # MO1930T-1679
Zoro # G5474708
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Width
2.4"
Depth
5"
Height
1.2"
Output Voltage
19 V DC
Product Type
DC Converter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO1930T-1679
Zoro #
G5474708
UPC #
767377009356
Country of Origin
Unknown
Dimensions
Width
2.4"
Depth
5"
Height
1.2"
Details
Output Voltage
19 V DC
Product Type
DC Converter
Compatibility
Motion Computing Tablet PC Series: LS800, LE1700, LE1600, M1200, M1300, M1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.