Zoro Homepage

Ruggedized Dc Adapter

  • Mfr # DE2035T-1676

  • Zoro # G5570127


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
20 V DC
Depth
1.2"
Product Type
Auto Adapter
Height
5"
Width
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2035T-1676
Zoro #
G5570127
UPC #
767377003873
Country of Origin
Unknown

Dimensions

Depth
1.2"
Height
5"
Width
2.4"

Details

Output Voltage
20 V DC
Product Type
Auto Adapter
Compatibility
Dell Inspiron Notebooks: E1405, 1420, 1501, 1520, 1521, 6000, 300m, 400m, 500m, 600m, 630m, 640m, 700m, 710m, Latitude 131L, D400, D410, D430, D500, D505, D510, D531, D600, D630, D631, X300, XPS-M140, XPS-M1210, Precision M20 series, Vostro 1000, 1400 series, X1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.