Zoro Homepage

M8-1.25 Socket Head Cap Screw, Plain Inconel 718, 25 mm Length

  • Mfr # SC2I08025-001P1

  • Zoro # G512175071


product price: $156.99
/ea
Sold in multiples of 100 for $15,699.00
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
25 mm
Material
Inconel 718
Finish
Plain
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2I08025-001P1
Zoro #
G512175071
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Screw Length
25 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Inconel 718
Finish
Plain
Drive Type
Hex
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded

Description

Allen Socket Cap Screw, M8 X 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.