#4-40 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # MPPLI0-400180-100P
Zoro # G215487518
product price: $3.45
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.35
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Fastener Length
3/16 in
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPPLI0-400180-100P
Zoro #
G215487518
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#4-40
Fastener Length
3/16 in
Drive Size
#1
Washer Thickness
1/64 in
Maximum Head Width
7/32 in
Maximum Head Height
1/16 in
Recommended Hole Size
1/8 in
Washer Outside Diameter
17/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Item
Machine Screw
Washer Type
External Tooth
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Made in North America
Not Made in North America
Description
Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #4-40, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 60,000 psi, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 17/64 in, Washer Thickness 1/64 in, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, Thread Style Fully Threaded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.