Shop LINDSTROM
See all product information
Create Account
#4-40 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MPPEI0-400750-100P
- Zoro # G215513149
product price:Â
$
1.95
/pk of 100, $0.02/ea
Sold in multiples of 5Â pks for
$9.75
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPEI0-400750-100P
- Zoro #
- G215513149
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- ASME B18.13
- Item
- Machine Screw
- Dimensional Standards
- ASME B18.13
- Washer Type
- External Tooth
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Thread Type
- Coarse
- Made in North America
- Not Made in North America
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 3/4 in
- Drive Size
- #1
- Washer Thickness
- 1/64 in
- Washer Outside Diameter
- 15/64 in
- Maximum Head Height
- 1/16 in
- Maximum Head Width
- 7/32 in
Description
Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #4-40, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 15/64 in, Washer Thickness 1/64 in, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.