#6-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # MPPLI0-600500-100P
Zoro # G715487513
product price: $3.45
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.35
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPLI0-600500-100P
Zoro #
G715487513
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Fastener Length
1/2 in
Drive Size
#2
Washer Thickness
1/32 in
Washer Outside Diameter
17/64 in
Recommended Hole Size
11/64 in
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Washer Type
External Tooth
Type
Machine Screw
Made in North America
Not Made in North America
Material Grade/Class
18-8
Description
Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 60,000 psi, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 17/64 in, Washer Thickness 1/32 in, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, Thread Style Fully Threaded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.