#8-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # MPPLI0-800250-100P
Zoro # G415487462
product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1/4 in
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPPLI0-800250-100P
Zoro #
G415487462
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Fastener Length
1/4 in
Drive Size
#2
Washer Thickness
1/32 in
Maximum Head Width
21/64 in
Washer Outside Diameter
5/16 in
Recommended Hole Size
13/64 in
Maximum Head Height
3/32 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Item
Machine Screw
Washer Type
External Tooth
Thread Style
Fully Threaded
Material Grade/Class
18-8
Made in North America
Not Made in North America
Type
Machine Screw
Description
Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 60,000 psi, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 5/16 in, Washer Thickness 1/32 in, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, Thread Style Fully Threaded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.