A2, M24 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 5 PK
Mfr # HC3X24055-005P1
Zoro # G409985639
product price: $28.69
/pk 5, $5.74/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M24
Fastener Length
55 mm
Head Width
36 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3X24055-005P1
Zoro #
G409985639
UPC #
-
Country of Origin
Malaysia
Dimensions
Thread Size
M24
Fastener Length
55 mm
Head Width
36 mm
Drive Size
36 mm
Head Height
14.78 mm
Min. Thread Length
55 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Dimensional Standards
Din 933
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 55 mm, Head Height 14.78 mm, Head Width 36 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.