A2, M3 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK
Mfr # HC3X03035-050P1
Zoro # G309985463
product price: $4.59
/pk 50, $0.09/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M3
Fastener Length
35 mm
Head Width
5.50 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3X03035-050P1
Zoro #
G309985463
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3
Fastener Length
35 mm
Head Width
5.50 mm
Overall Length
35 mm
Min. Thread Length
35 mm
Drive Size
5.5 mm
Head Height
1.88 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 267
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
101,500 psi
Thread Pitch
0.5 mm
Dimensional Standards
Din 933
Material Quality Standards
DIN 267
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 1.88 mm, Head Width 5.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.