Shop LINDSTROM
See all product information
Create Account
A4, M24 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L
- Mfr # HC3XX24110-001P1
- Zoro # G809985512
product price:Â
$
26.39
/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M24
Fastener Length
110 mm
Head Width
36 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC3XX24110-001P1
- Zoro #
- G809985512
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Tensile Strength
- 101,500 psi
- Thread Pitch
- 3 mm
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- Din 933
- Type
- Hex Head Cap Screw
- Material Quality Standards
- DIN 267
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M24
- Fastener Length
- 110 mm
- Head Width
- 36 mm
- Overall Length
- 110 mm
- Drive Size
- 36 mm
- Min. Thread Length
- 110 mm
- Head Height
- 14.78 mm
- Minimum Thread Length
- 110 mm
- Screw Size
- M24
- Wire Rope Length
- 110 mm
- Length
- 110 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 110 mm, Head Type Hex, Head Height 14.78 mm, Head Width 36 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.