Carriage Bolt, Square Neck, 1/2"-13, 10 in L, Steel, Grade 2, Zinc-Plated
- Mfr # CAI505010000-001P
- Zoro # G515513030
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Grade 2 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
10 in
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAI505010000-001P
- Zoro #
- G515513030
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- Head Style
- Round
- Type
- Carriage Bolt
- System of Measurement
- Inch
- Tensile Strength
- 130,000 psi
- Material Quality Standards
- Manufacturers Option
- Dimensional Standards
- ASME B18.5
- Shell Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 10 in
- Neck Height
- 17/64 in
- Neck Width
- 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Maximum Head Height
- 17/64 in
- Maximum Head Diameter
- 1 3/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 10 in, Tensile Strength 130,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.