Carriage Bolt, Square Neck, 1/2"-13, 8 in L, Steel, Grade 2, Hot Dipped Galvanized, 5 PK

  • Mfr # CAI20500800G-005P

  • Zoro # G715512932


product price:  $6.75
/pk 5, $1.35/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAI20500800G-005P
Zoro #
G715512932
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
8 in
Neck Height
17/64 in
Minimum Thread Length
1 1/2 in
Neck Width
1/2 in
Maximum Head Height
17/64 in
Maximum Head Diameter
1 3/32 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Type
Carriage Bolt
Head Style
Round
Tensile Strength
74,000 psi
System of Measurement
Inch
Material Quality Standards
Manufacturers Option
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 in, Tensile Strength 74,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.