Shop LINDSTROM
See all product information
Create Account
Carriage Bolt, Square Neck, 1/4"-20, 7/8 in L, Steel, Grade 2, Zinc-Plated, 100 PK
- Mfr # CAI502500870-100P
- Zoro # G015513028
product price:Â
$
7.59
/pk of 100, $0.08/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
7/8 in
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAI502500870-100P
- Zoro #
- G015513028
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- Tensile Strength
- 130,000 psi
- Head Style
- Round
- System of Measurement
- Inch
- Type
- Carriage Bolt
- Dimensional Standards
- ASME B18.5
- Material Quality Standards
- Manufacturers Option
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 7/8 in
- Neck Height
- 9/64 in
- Maximum Head Height
- 9/64 in
- Maximum Head Diameter
- 19/32 in
- Neck Width
- 1/4 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 7/8 in, Tensile Strength 130,000 psi, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.