Shop LINDSTROM
See all product information
Create Account
Carriage Bolt, Square Neck, 1/4"-20, 8 in L, Steel, Grade 2, Hot Dipped Galvanized, 10 PK
- Mfr # CAI20250800G-010P
- Zoro # G215512968
product price:Â
$
5.39
/pk of 10, $0.54/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Hot-Dipped Galvanized
Neck Type
Square
Neck Height
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAI20250800G-010P
- Zoro #
- G215512968
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Hot-Dipped Galvanized
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- Tensile Strength
- 74,000 psi
- Type
- Carriage Bolt
- Head Style
- Round
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.5
- Material Quality Standards
- Manufacturers Option
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 8 in
- Neck Height
- 9/64 in
- Neck Width
- 1/4 in
- Maximum Head Diameter
- 19/32 in
- Maximum Head Height
- 9/64 in
- Minimum Thread Length
- 1 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 in, Tensile Strength 74,000 psi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.