Carriage Bolt, Square Neck, 7/16"-14, 1 1/4 in L, Steel, Grade 2, Zinc-Plated, 100 PK
- Mfr # CAI504301250-100P
- Zoro # G415513000
product price:Â
$
28.95
/pk of 100, $0.29/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
7/16"-14
Fastener Length
1 1/4 in
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAI504301250-100P
- Zoro #
- G415513000
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 1 1/4 in
- Neck Height
- 15/64 in
- Maximum Head Height
- 15/64 in
- Maximum Head Diameter
- 31/32 in
- Neck Width
- 7/16 in
Details
- Material
- Steel
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- Tensile Strength
- 130,000 psi
- Type
- Carriage Bolt
- System of Measurement
- Inch
- Head Style
- Round
- Material Quality Standards
- Manufacturers Option
- Dimensional Standards
- ASME B18.5
- Shell Material
- Steel
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/4 in, Tensile Strength 130,000 psi, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.