Carriage Bolt, Square Neck, 7/16"-14, 2 in L, Steel, Grade 2, Plain, 50 PK

  • Mfr # CAI50430200-050P

  • Zoro # G715513038


product price:  $28.19
/pk 50, $0.56/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAI50430200-050P
Zoro #
G715513038
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Fastener Length
2 in
Neck Height
15/64 in
Maximum Head Height
15/64 in
Maximum Head Diameter
31/32 in
Neck Width
7/16 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Head Style
Round
Type
Carriage Bolt
System of Measurement
Inch
Tensile Strength
130,000 psi
Dimensional Standards
ASME B18.5
Material Quality Standards
Manufacturers Option

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 2 in, Tensile Strength 130,000 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.