Carriage Bolt, Square Neck, 7/16"-14, 6 1/2 in L, Steel, Grade 2, Zinc-Plated, 10 PK

  • Mfr # CAI204306500-010P

  • Zoro # G815513006


product price:  $3.85
/pk 10, $0.39/ea
Sold in multiples of 3 for $11.55

Key Features

Grade 2 Material Grade/Class
Thread Size
7/16"-14
Fastener Length
6 1/2 in
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAI204306500-010P
Zoro #
G815513006
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Fastener Length
6 1/2 in
Neck Height
17/64 in
Neck Width
1/2 in
Maximum Head Height
15/64 in
Minimum Thread Length
1 3/8 in
Maximum Head Diameter
31/32 in

Details

Material
Steel
Finish
Zinc-Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Tensile Strength
74,000 psi
Type
Carriage Bolt
Head Style
Round
Material Quality Standards
Manufacturers Option
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 6 1/2 in, Tensile Strength 74,000 psi, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.