Carriage Bolt, Square Neck, 7/16"-14, 7 in L, Steel, Grade 2, Zinc-Plated, 5 PK
Mfr # CAI204307000-005P
Zoro # G615513015
product price:Â $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38
Key Features
Grade 2 Material Grade/Class
Thread Size
7/16"-14
Fastener Length
7 in
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CAI204307000-005P
Zoro #
G615513015
UPC #
-
Country of Origin
China
Dimensions
Thread Size
7/16"-14
Fastener Length
7 in
Neck Height
15/64 in
Neck Width
7/16 in
Maximum Head Height
15/64 in
Minimum Thread Length
1 3/8 in
Maximum Head Diameter
31/32 in
Details
Material
Steel
Finish
Zinc-Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Head Style
Round
Tensile Strength
74,000 psi
System of Measurement
Inch
Type
Carriage Bolt
Material Quality Standards
Manufacturers Option
Dimensional Standards
ASME B18.5
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 7 in, Tensile Strength 74,000 psi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.