Shop LINDSTROM
See all product information
Create Account
Carriage Bolts, Square Neck, 7/16"-14, 2 1/2 in L, Steel, Grade 5, Zinc-Plated
- Mfr # CAI50430250GEO321+-001P
- Zoro # G215487839
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Grade 5 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Neck Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAI50430250GEO321+-001P
- Zoro #
- G215487839
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 5
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolts
- Type
- Carriage Bolt
- Tensile Strength
- 116,000 psi
- System of Measurement
- Inch
- Head Style
- Round
- Dimensional Standards
- ASME B18.5
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 2 1/2 in
- Neck Height
- 15/64 in
- Neck Width
- 7/16 in
- Maximum Head Height
- 15/64 in
- Maximum Head Diameter
- 31/32 in
Description
Carriage Bolts, Inch, Neck Type Square, Fastener Length 2 1/2 in, Tensile Strength 116,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.