Shop LINDSTROM
See all product information
Create Account
Class 10.9, M10 Hex Head Cap Screw, Zinc Yellow Steel, 85 mm L, 50 PK
- Mfr # HC10100851-050P1
- Zoro # G209985679
product price:Â
$
47.95
/pk of 50, $0.96/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC10100851-050P1
- Zoro #
- G209985679
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Tensile Strength
- 150,800 psi
- Dimensional Standards
- Din 931
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ISO 898
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- M10
- Fastener Length
- 85 mm
- Head Width
- 17 mm
- Min. Thread Length
- 26 mm
- Head Height
- 6.22 mm
- Drive Size
- 17 mm
- Overall Length
- 85 mm
- Screw Size
- M10
- Minimum Thread Length
- 26 mm
- Wire Rope Length
- 85 mm
- Length
- 85 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 85 mm, Head Type Hex, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.