Class 10.9, M12 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 25 PK
Mfr # HC10121301-025P1
Zoro # G009985664
product price:Â $49.69
/pk 25, $1.99/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC10121301-025P1
Zoro #
G009985664
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M12
Fastener Length
130 mm
Head Width
19 mm
Min. Thread Length
36 mm
Head Height
7.32 mm
Drive Size
19 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric
Dimensional Standards
Din 931
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.