Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK

  • Mfr # HF10160601-025P1

  • Zoro # G709985452


product price:  $91.55
/pk 25, $3.66/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
24 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF10160601-025P1
Zoro #
G709985452
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16
Fastener Length
60 mm
Head Width
24 mm
Min. Thread Length
60 mm
Drive Size
24 mm
Overall Length
60 mm
Head Height
9.82 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Pitch
1.5 mm
Tensile Strength
150,800 psi
Thread Type
Metric
Dimensional Standards
Din 961
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products